This product requires certification to purchase.

11-1/4 in. 2-Light 60W Ceiling Light in Polished Brass

NUVO

11-1/4 in. 2-Light 60W Ceiling Light in Polished Brass

  • Fast #
  • Part #N76024
  • Item #2911736
  • Manufacturer Part #76/024
5 out of 5 Customer Rating
Brand image
NUVO

11-1/4 in. 2-Light 60W Ceiling Light in Polished Brass

  • Fast #
  • Part #N76024
  • Item #2911736
  • Manufacturer Part #76/024
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Replaceable light source
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Application:
Ceiling
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
11-1/4 in
ETL Listed:
No
Glass Type:
Clear Swirl
Height:
5 in
Installation Type:
Flush Mount
Length:
11-1/4 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923760242
Volts:
120V
Watts:
60 W
Width:
11-1/4 in