150 W 2 Light Halogen Flood Light in Black
Brentwood 150 W 2 Light Halogen Flood Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Wall
Recommended Accessories
Specifications
- Application:
- Outdoor, Wall
- Collection:
- Brentwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923777011
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 1.73 lb
- Width:
- 8 in