12 x 11-3/8 in. 60 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Brentwood 12 x 11-3/8 in. 60 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- UL application: Ceiling
- 1 year limited warranty
- Dimmable: Lamp dependent
- Replaceable light source: Yes
Specifications
- Collection:
- Brentwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Glass Type:
- Alabaster
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923602009
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-3/8 in