24 in. Wall Mount Oval Cast Iron Bathroom Sink in White
Akron™ 24 in. Wall Mount Oval Cast Iron Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel rim guard
- Includes wall hanger
- Drilled back 2 holes on 8" centers
- Nominal dimensions: 24" x 24-1/2" (610mm x 521 mm)
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Akron™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 24 in
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 19-7/8 in x 16-3/8 in
- Sink Depth:
- 20-1/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 033056567531
- Width:
- 20-1/2 in