This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

KOHLER

Coralais® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K13434-CP
  • Item #2964627
  • Manufacturer Part #13434-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K13434-CP
  • Item #2964627
  • Manufacturer Part #13434-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Coralais® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/8 in
Height:
2-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
3-5/8 in
UPC:
650531393388
Width:
8-7/8 in