Round Closed Towel Ring in Polished Chrome
Coralais® Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Coralais® faucets and accessories
- Easy-to-install template included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- Diameter:
- 7-1/8 in
- Height:
- 7-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-5/8 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 650531386342
- Width:
- 7-13/100 in