This product requires certification to purchase.

6 in. Base Plate Polished Chrome

Hansgrohe

C Accessories 6 in. Base Plate Polished Chrome

  • Fast #
  • Part #H14018001
  • Item #3002926
  • Manufacturer Part #14018001
4.9 out of 5 Customer Rating
Brand image
Hansgrohe

C Accessories 6 in. Base Plate Polished Chrome

  • Fast #
  • Part #H14018001
  • Item #3002926
  • Manufacturer Part #14018001
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 726
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all of your bath needs
  • Robust materials: Solid metal construction ensures a long product life
  • Versatile style: Pairs well with any Hansgrohe kitchen collection
  • Pieces included: This product includes the baseplate
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

Collection:
C Accessories
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
Tubular
Escutcheon Style:
Shallow Box
Fits Pipe Size:
1/2 in - 3/4 in
Height:
1/4 in
Length:
6-1/2 in
Material:
Metal
Origin:
Global
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
2-1/2 in