Supply Elbow in Polished Chrome
Montreux Supply Elbow in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4463-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits all 1/2" hoses
- Integrated double backflow prevention
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Montreux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/8 in
- End Connection 1:
- FNPT
- End Connection 2:
- MPT
- End Connections:
- FNPT x MPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- AXOR
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2 in