Steel Flange in Stainless Steel
Steel Flange in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use on all InSinkErator® manufactured disposers
- Use of abrasive cleaning solutions may harm this product's finish
- Stainless steel
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3-3/8 in
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Steel
- Product Type:
- Flange
- Size:
- 1-3/4 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 050375000785
- Width:
- 4-1/2 in