21-5/8 in. Undermount Oval Vitreous China Bathroom Sink in Cotton
21-5/8 in. Undermount Oval Vitreous China Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Modern and simple, oval design for undermount installation
- Large backsplash and spacious basin
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Rear overflow
- Template and mounting screw set for wood countertops
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7-313/1000 in
- IAPMO Listed:
- Yes
- Length:
- 21-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 19-11/16 in x 13-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268035812
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in