4-1/2 in. 2-Gang Wall Plate in White
4-1/2 in. 2-Gang Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Material:
- Thermoset Plastic
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- UPC:
- 078477882702
- Width:
- 4-14/25 in