This product requires certification to purchase.

3-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Brushed Nickel

KOHLER

3-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Brushed Nickel

  • Fast #
  • Part #K1894-C-BN
  • Item #3030671
  • Manufacturer Part #1894-C-BN
5 out of 5 Customer Rating
Brand image
KOHLER

3-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Brushed Nickel

  • Fast #
  • Part #K1894-C-BN
  • Item #3030671
  • Manufacturer Part #1894-C-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • Clamshell packed
  • Coordinates with Traditional style faucets
  • Material: Brass
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Height:
3-11/25 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
3-11/25 in
Material:
Brass
Spout Height:
3-7/16 in
Spout Reach:
3-7/16 in
UPC:
650531180124