Round Open Towel Ring in Tuscan Bronze
Avalon™ Round Open Towel Ring in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Superior mounting posts
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Avalon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 7-1/4 in
- Diameter:
- 9-1/16 in
- Height:
- 5-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 7-1/4 in
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 038877492161
- Width:
- 3-9/16 in