Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze
Avalon™ Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Superior mounting posts
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Avalon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 3-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/16 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-9/16 in
- UPC:
- 038877492178
- Width:
- 4 in