This product requires certification to purchase.

Fan Wall Control Transmitter in White

Progress Lighting

AirPro Fan Control Fan Wall Control Transmitter in White

  • Fast #
  • Part #PP263130
  • Item #3067616
  • Manufacturer Part #P2631-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro Fan Control Fan Wall Control Transmitter in White

  • Fast #
  • Part #PP263130
  • Item #3067616
  • Manufacturer Part #P2631-30
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall control transmitter conveniently replaces a handheld remote control
  • For following fans: P2505, P2506, P2507, P2514, P2527 and P2528 (receiver included with fan)
  • Switch plate cover is included
  • Simple white finish
  • Full-function white wall control transmitter
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
AirPro Fan Control
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-7/16 in
Diameter:
2-3/4 in
Dimmable:
No
ETL Listed:
No
Height:
4-1/4 in
Indoor Outdoor:
Indoor
Length:
2-3/4 in
Lighting Style:
Builder, Commodity
Material:
Metal, Plastic
Product Type:
Ceiling Fan Wall Control
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
785247144631
Volts:
120V
Width:
1-7/16 in