This product requires certification to purchase.

1/25 HP 115V Cast Iron Circulator Pump

Taco

1/25 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T007F57IFC
  • Item #3108063
  • Manufacturer Part #007-F5-7IFC
3.8 out of 5 Customer Rating
Brand image
Taco

1/25 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T007F57IFC
  • Item #3108063
  • Manufacturer Part #007-F5-7IFC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 282
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For typical hydronic heating systems or indirect water heaters
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free
  • Self-lubricating
  • No mechanical seal to replace
  • Quiet efficient operation
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
0.71
Connection Type:
Flanged
Depth:
6-1/8 in
Energy Star Compliant:
No
Flow Rate:
17 gpm
Height:
6-3/8 in
Horsepower:
1/25 hp
IAPMO Listed:
No
Maximum Feet of Head:
8
Maximum Temperature:
230
Minimum Temperature:
40
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
UPC:
687752539288
Volts:
115V
Width:
5 in