17-5/8 in. Drop-in Oval Vitreous China Bathroom Sink in White
Richardson 17-5/8 in. Drop-in Oval Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from grade A vitreous china
- Installation Type: Drop In
- Overall Sink Size: 17.63 in. (L) x 14.5 in. (W) x 7.8125 in. (H)
- Interior Basin Size: 15.1875 in. (L) x 12.13 in. (W) x 6.8125 in. (H)
- Predrilled Faucet Holes: 0
- 1.5 in. Drain connection located in center of basin
- Equipped with an overflow drain with a 5.44 in. overflow height
- CUPC Approved
- This PROFLO sink carries a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Richardson
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 7-13/16 in
- IAPMO Listed:
- No
- Length:
- 17-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 15-3/16 in x 12-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889005835
- Width:
- 14-1/2 in