This product requires certification to purchase.

25 ft. 3/8 in. Cable

RIDGID

25 ft. 3/8 in. Cable

  • Fast #
  • Part #R62245
  • Item #31467
3.2 out of 5 Customer Rating
Brand image
RIDGID

25 ft. 3/8 in. Cable

  • Fast #
  • Part #R62245
  • Item #31467
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 215
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed specifically for Ridgid® sectional machines
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-60SP, K-1500B, K-1500SP
Diameter:
3/8 in
Fits Pipe Size:
3/8 in
Length:
25 ft
Material:
Steel
Maximum Cleaning Distance:
25 ft
Number of Pieces:
1 Piece
Product Type:
Cable
Tool Type:
Hollow Core
Weight:
4-1/2 lb