24 in. Towel Bar in Oil Rubbed Bronze
Brantford™ 24 in. Towel Bar in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Pro-fit™ installation system eliminates set screws for faster, more secure mounting
- Included template and mounting hardware take the guesswork out of installation
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/20 in
- Base Plate Width:
- 2-1/20 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Brantford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-15/16 in
- Hardware Included:
- Yes
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-24/25 in
- UPC:
- 034584008145