1 Robe Hook in Polished Chrome
Iso™ 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Iso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/5 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-7/16 in
- UPC:
- 034584008268