63 in. Hand Shower Hose in Brushed Nickel
ShowerSolutions 63 in. Hand Shower Hose in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 281-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal shower hose
- No-kink hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2012
- Collection:
- ShowerSolutions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- AXOR
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Length:
- 63 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1/2 in