This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)

Moen

Brantford™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT924BN
  • Item #3159327
  • Manufacturer Part #T924BN
3.7 out of 5 Customer Rating
Brand image
Moen

Brantford™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT924BN
  • Item #3159327
  • Manufacturer Part #T924BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Brantford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
18-63/100 in
Faucet Center Size:
10 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
2.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
18-63/100 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
5 in
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
8-1/8 in
Tub Spout Type:
Diverter
UPC:
026508161036
WaterSense Labeled:
Yes
Width:
11-3/25 in