This product requires certification to purchase.

19-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Black Black™

KOHLER

Archer® 19-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Black Black™

  • Fast #
  • Part #K2355-7
  • Item #3170260
  • Manufacturer Part #2355-7
4.6 out of 5 Customer Rating
Brand image
KOHLER

Archer® 19-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Black Black™

  • Fast #
  • Part #K2355-7
  • Item #3170260
  • Manufacturer Part #2355-7
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Archer® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Archer®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed:
No
Length:
19-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
17-5/8 in x 13 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
650531517265
Width:
15-5/16 in