This product requires certification to purchase.

29-1/2 in. Wall Mount Oval Vitreous China Bathroom Sink in Cotton

TOTO

29-1/2 in. Wall Mount Oval Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT650G01
  • Item #3260602
  • Manufacturer Part #LT650G#01
4.6 out of 5 Customer Rating
Brand image
TOTO

29-1/2 in. Wall Mount Oval Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT650G01
  • Item #3260602
  • Manufacturer Part #LT650G#01
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary, oval wall-mount design
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Single faucet hole
  • Complete with mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
29-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Shape:
Oval
Sink Bowl Size:
13 in x 9-3/8 in
Sink Depth:
11-81/100 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30.99 in
UPC:
739268071100
WaterSense Labeled:
Yes
Width:
11-13/16 in