100 W 1-Light Wall Sconce in Tofino Bronze™
Tofino™ 100 W 1-Light Wall Sconce in Tofino Bronze™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® Tofino™ collection
- Tofino Bronze™
- Marbre Grabar™ glass
- Requires one 100W medium base bulb
- Dimensions: 6" W x 12-1/2" H x 8" L
- UL listed - damp location
- Reversible
Specifications
- ADA Compliant:
- No
- Collection:
- Tofino™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tofino Bronze
- Depth:
- 8 in
- ETL Listed:
- No
- Glass Type:
- Marbre Grabar™
- Height:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396055886
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in