22-1/2 in. Undermount Rectangular Cast Iron Bathroom Sink in White
Ledges® 22-1/2 in. Undermount Rectangular Cast Iron Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gently curved basin
- Two side ledges
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- No faucet holes
- Faucet not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Ledges®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-11/16 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 22-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 12-15/16 in x 14-5/8 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 16-1/8 in