This product requires certification to purchase.

Non-Diverter Tub Spout in Brushed Nickel

Hansgrohe

Metris S Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #H14413821
  • Item #3332718
3.4 out of 5 Customer Rating
Brand image
Hansgrohe

Metris S Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #H14413821
  • Item #3332718
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1315
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass
  • 1/2" female and 3/4" male adaptor included
  • Limited lifetime consumer warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
Metris S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-3/4 in
Diameter:
2.75 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Hansgrohe
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Height:
2-4/5 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6-3/4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
1-3/8 in
Spout Reach:
5-7/8 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
2-3/4 in