Wall Mount Toilet Tissue Holder in Old World Bronze
Mason® Wall Mount Toilet Tissue Holder in Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 8400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Roller only
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Mason®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Plastic
- Mount Type:
- Wall
- Pivoting:
- No
- UPC:
- 034584009258
- Width:
- 1/2 in