This product requires certification to purchase.

3-Zone 1H/1C Zoning Control Panel Kit

Honeywell Home

TrueZone® 3-Zone 1H/1C Zoning Control Panel Kit

  • Fast #
  • Part #HHZ311K
  • Item #3406125
3.8 out of 5 Customer Rating
Brand image
Honeywell Home

TrueZone® 3-Zone 1H/1C Zoning Control Panel Kit

  • Fast #
  • Part #HHZ311K
  • Item #3406125
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 stage heat and 1 stage cool conventional applications
  • Robust push terminals
  • Common-sense LEDs
  • Clean, professional installation
  • Smaller footprint than standard
  • Variable-speed fan control
  • Requires Certification

Specifications

Application:
Zoning System
Collection:
TrueZone®
Height:
8 in
Maximum Temperature:
165
Origin:
Global
Stages:
1H/1C
Volts:
24V
Width:
1-43/50 in
Zones:
3