100 W 3-Light Medium Chandelier in Brushed Nickel
Wynberg 100 W 3-Light Medium Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fully covered under Kichler's limited warranty
- Fixture housing is constructed of steel - ensuring years of reliable performance
- Features a bell shaped glass shade
- Fixture sends illumination in a downward direction
- Classic single-tier fixture design adds elegance to any room
- 72" adjustable chain included - optional extension chains offered upon checkout
- Bulbs are not included with this model - Upon checkout bulbs will be offered
- Ultra secure mounting assembly
Specifications
- Collection:
- Wynberg
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 21-3/4 in
- Diameter:
- 22 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B13
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 783927193627
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22 in