This product requires certification to purchase.

36 in. Dust Mop Frame Only in Matte Black

This product has been replaced by

Abco Black 5 in. Steel and Metal Dust Mop Frame in Black
Abco 5 x 36 in. Steel and Metal Dust Mop Frame in Black
Manufacturer Part #BH-24536WF
Rubbermaid

36 in. Dust Mop Frame Only in Matte Black

  • Fast #
  • Part #NFGM255000000
  • Item #3442703
  • Manufacturer Part #FGM255000000
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Abco Black 5 in. Steel and Metal Dust Mop Frame in Black
Abco 5 x 36 in. Steel and Metal Dust Mop Frame in Black
Manufacturer Part #BH-24536WF
Rubbermaid

36 in. Dust Mop Frame Only in Matte Black

  • Fast #
  • Part #NFGM255000000
  • Item #3442703
  • Manufacturer Part #FGM255000000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant, powder coated, heavy-duty metal frame for durable performance
  • Mop frame only
  • Heavy-duty metal frame for durable performance
  • Secures to the snap on dust mop handle (sold separately)
  • Requires Certification

Specifications

Brand Model Compatibility:
RFGM116000000
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1 in
Length:
36 in
Material:
Metal
Size:
36 in x 5 in
UPC:
086876089479
Width:
5 in