Kitchen Hand Spray in Super Steel
Universal Kitchen Hand Spray in Super Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1298-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- K4 main/prep kitchen handspray
Specifications
- Collection:
- Universal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity
- Depth:
- 6-9/16 in
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Length:
- 6-9/16 in
- NSF Certified:
- Yes