This product requires certification to purchase.

20A 125V Single Tamper-Resistant GFCI Receptacle in White

LEVITON

20A 125V Single Tamper-Resistant GFCI Receptacle in White

  • Fast #
  • Part #LT5020W
  • Item #3511434
3.8 out of 5 Customer Rating
Brand image
LEVITON

20A 125V Single Tamper-Resistant GFCI Receptacle in White

  • Fast #
  • Part #LT5020W
  • Item #3511434
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
20
CSA Certified:
CSA C22.2
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Thermoplastic Nylon
NEMA:
NEMA 20R, NEMA 5
Product Type:
Single Tamper-Resistant GFCI Receptacle
UL Listed:
Yes
Volts:
125V