This product requires certification to purchase.

100 W 8 in. 1-Light Medium Wall Sconce in Olde Bronze

Kichler Lighting

Hendrik 100 W 8 in. 1-Light Medium Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK5076OZ
  • Item #3517734
  • Manufacturer Part #5076OZ
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Hendrik 100 W 8 in. 1-Light Medium Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK5076OZ
  • Item #3517734
  • Manufacturer Part #5076OZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixture housing is constructed of steel - ensuring years of reliable performance
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: LIGHT UMBER
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hendrik
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
8 in
Diameter:
5-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched/Umber Etched
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Soft, Contemporary
Material:
Steel
Number of Lights:
1
UL Listed:
No
UPC:
783927198509
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
100 W
Width:
5-1/4 in