1/3 hp Continuous Feed Garbage Disposal
Evergrind® 1/3 hp Continuous Feed Garbage Disposal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 102-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quick Lock® mounting for fast, easy installation
- Galvanized steel grinding elements with two stainless steel 360° swivel lugs
- Stainless steel sink flange with positive seal plastic stopper
- Overload protector manual reset
- Permanently lubricated upper and lower bearings
- Cushioned anti-splash baffle
- Dishwasher drain connection
- Exclusive self-service wrench
- Made in USA
Specifications
- AMP:
- 5.7
- Capacity:
- 26 oz
- Collection:
- Evergrind®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 6-5/16 in
- Height:
- 11-1/2 in
- Horsepower:
- 1/3 hp
- Material:
- Galvanized Steel, Stainless Steel
- Plug Included:
- No
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 11 lb
- Width:
- 6-31/100 in