Ceiling Shower Arm Polished Chrome
Rainshower Ceiling Shower Arm Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 92-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT male threads
- 6" Ceiling Shower Arm
- Can be used with any shower head including Rainshower™ Jumbo (28 783)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 5-3/4 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- MA Approved:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in