15-1/2 in. Towel Bar in Polished Chrome
S/E 15-1/2 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 325-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall-mounted
- Arms swivel independently
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- S/E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Height:
- 17-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 2-1/2 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 1/2 in