This product requires certification to purchase.

21-23/50 in. Undermount Rectangular Vitreous China Bathroom Sink in White

Duravit

D-Code 21-23/50 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #D0337540000
  • Item #3620677
  • Manufacturer Part #0337540000
4.8 out of 5 Customer Rating
Brand image
Duravit

D-Code 21-23/50 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #D0337540000
  • Item #3620677
  • Manufacturer Part #0337540000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
7-1/8 in
IAPMO Listed:
No
Length:
21-23/50 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
18-3/8 in x 10-3/4 in
Sink Depth:
18-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
17-13/100 in