This product requires certification to purchase.

19-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

PROFLO®

19-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #PF5414WH
  • Item #3624978
  • Manufacturer Part #PF5414WH
3.6 out of 5 Customer Rating
Brand image
PROFLO®

19-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #PF5414WH
  • Item #3624978
  • Manufacturer Part #PF5414WH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Installation Type: Wall Mount
  • Overall Sink Size: 19.63 in. (L) x 17.38 in. (W) x 9.38 in. (H)
  • Interior Basin Size: 14.75 in. (L) x 10.88 in. (W) x 3.5 in. (H)
  • Predrilled Faucet Holes: 3 (4 in. centers)
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 3 in. overflow height
  • CUPC Approved; ADA Compliant
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
9-19/50 in
IAPMO Listed:
Yes
Length:
19-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
11 in x 10-5/8 in
Sink Depth:
9-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
781889167915
Width:
17 in