This product requires certification to purchase.

Square Open Towel Ring in Brilliance Stainless

Delta Faucet

Dryden™ Square Open Towel Ring in Brilliance Stainless

  • Fast #
  • Part #D75146SS
  • Item #3629305
  • Manufacturer Part #75146-SS
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Square Open Towel Ring in Brilliance Stainless

  • Fast #
  • Part #D75146SS
  • Item #3629305
  • Manufacturer Part #75146-SS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Dryden bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 7-3/4 in. H x 3-1/2 in. D x 6 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
3-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
7-3/4 in
IAPMO Listed:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
3-1/2 in
Ring Type:
Open
Shape:
Rectangular
UPC:
034449580823
Width:
6 in