This product requires certification to purchase.

Non-Diverter Tub Spout in Venetian Bronze

Delta Faucet

Lahara Non-Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP53237RB
  • Item #3629518
  • Manufacturer Part #RP53237RB
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara Non-Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP53237RB
  • Item #3629518
  • Manufacturer Part #RP53237RB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4002
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lahara
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
6-3/4 in
Spout Type:
Non-Diverter
UPC:
034449583718
WaterSense Labeled:
No