2H/2C, 3H/2C Programmable Thermostat
FocusPro® 6000 2H/2C, 3H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No interference with other wireless devices in the home
- Works with compatible RedLINK™ enabled devices
- Can display outdoor temperature and humidity
Specifications
- Application:
- Heat Pump System, Conventional System
- Brand Model Compatibility:
- HZ432 or HZ322 TrueZONE® panel, THM4000R1000 Wireless Adapter, THM5320R1000 Equipment Interface Module
- Collection:
- FocusPro® 6000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White
- Depth:
- 1 in
- Energy Star Compliant:
- No
- Height:
- 3-14/25 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C, 3H/2C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen:
- No
- Volts:
- 18/30V
- Width:
- 5-8/100 in
- Wireless Communication:
- Wi-Fi