This product requires certification to purchase.

60W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Nickel

Progress Lighting

Alabaster Glass 60W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Nickel

  • Fast #
  • Part #PP346009
  • Item #3670022
  • Manufacturer Part #P3460-09
5 out of 5 Customer Rating
Brand image
Progress Lighting

Alabaster Glass 60W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Nickel

  • Fast #
  • Part #PP346009
  • Item #3670022
  • Manufacturer Part #P3460-09
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-light semi-flush.
  • Swirled alabaster glass and scroll arms.
  • Perfect in entry ways, kitchen islands, closets and hallways.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Alabaster Glass
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
13-1/4 in
Diameter:
13-1/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Alabaster
Height:
13-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247148424
Volts:
120V
Watts:
60 W
Width:
13-1/4 in