12 in. Downrod for Ceiling Fan in White
12 in. Downrod for Ceiling Fan in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Product shown in alternate color
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Steel
- UPC:
- 783927277747
- Width:
- 1 in