This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

This product has been replaced by

Delta Faucet Chrome Single Handle Centerset Bathroom Sink Faucet with Metal Flange & Plastic Tailpiece
Delta Faucet Single Handle Centerset Bathroom Sink Faucet in Chrome
Manufacturer Part #520-TP-DST
Delta Faucet

Classic Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D520TPMDST
  • Item #3698765
  • Manufacturer Part #520-TPM-DST
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Delta Faucet Chrome Single Handle Centerset Bathroom Sink Faucet with Metal Flange & Plastic Tailpiece
Delta Faucet Single Handle Centerset Bathroom Sink Faucet in Chrome
Manufacturer Part #520-TP-DST
Delta Faucet

Classic Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D520TPMDST
  • Item #3698765
  • Manufacturer Part #520-TPM-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WaterSense certification promotes water conservation
  • Diamond™ seal technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Standard spout
  • Assembled dimensions: 6-3/4 in. H x 8-3/8 in. D x 6-5/8 in. W
  • Backed by Delta faucet’s lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
8-19/50 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-4/7 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
1-11/16 in
Spout Reach:
5 in
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449583657
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/2 in