Skate Cosmopolitan Wall Plate in Starlight Polished Chrome
Skate Cosmopolitan Skate Cosmopolitan Wall Plate in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 306-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- For dual flush or start and stop actuation
- For dual flush only (BR0)
- 6 1?4" x 7 3 ?4" (156 mm x 197mm)
- Made of ABS
- Vertical and horizontal installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Skate Cosmopolitan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10 mm
- Height:
- 7-3/4 in
- Length:
- 6-1/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Actuator Plate
- WaterSense Labeled:
- No
- Width:
- 6-7/50 in