Elongated Closed Front Toilet Seat with Cover in Cotton
Elongated Closed Front Toilet Seat with Cover in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Durable molded wood with superior high-gloss finish that resists chipping and scratching
- Color-matched bumpers and hinges create a streamline look
- Fits all elongated toilets
- Made with eco-friendly materials and processes
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 18-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Seat Features:
- Easy Clean
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088133021
- Width:
- 14-1/8 in