1.28 gpf Diaphragm Kit
Royal® 1.28 gpf Diaphragm Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 51-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Royal®
- Model: A-1045-A-BX
- Cholormine resistant
- Closet dual filtered permex synthetic diaphragm kit
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Royal®
- Flow Rate:
- 1.28 gpf
- Product Type:
- Diaphragm
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254351660
- WaterSense Labeled:
- No