This product requires certification to purchase.

Control Box with Black Button for SF Series Faucets

Sloan

Control Box with Black Button for SF Series Faucets

  • Fast #
  • Part #S0362040
  • Item #3769633
  • Manufacturer Part #0362040
4.4 out of 5 Customer Rating
Brand image
Sloan

Control Box with Black Button for SF Series Faucets

  • Fast #
  • Part #S0362040
  • Item #3769633
  • Manufacturer Part #0362040
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Control module for SF series faucets
  • Tan box that connects water and power supply
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Blacks
Faucet Part Type:
Control Module
Fits Brand:
Sloan Valve
Fits Model:
SF-2400, SF-2450
Height:
2-3/4 in
Length:
5-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
671254351943
WaterSense Labeled:
No
Width:
5-1/4 in