This product requires certification to purchase.

18 in. Grab Bar in Stainless Steel

Gatco

Latitude II 18 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #GAT853
  • Item #3780246
  • Manufacturer Part #853
3.7 out of 5 Customer Rating
Brand image
Gatco

Latitude II 18 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #GAT853
  • Item #3780246
  • Manufacturer Part #853
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADA-AG approved
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Latitude II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
18 in
Mount Type:
Wall
UPC:
011296853003